Shop All Porcelain Tile
Msi
Quartz White 24" X 48" Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0214
Zoro # G004415357
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 3.75
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0214
- Zoro # G004415357
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | QUARTZ WHITE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 68.46 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Create a serene and stylish space with Quartz White tiles. these 24 in. x 48 in. tiles feature a fusion of white and gray in an understated tonal pattern. perfect for flooring, backsplashes, countertops, and wall applications. made from porcelain and available with a low sheen and matte finish, the quartz white tile is perfect for commercial and residential properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- GENESIS Gs08-0775Md10-121 Gas Spring (GSS 6365UG)
- ILCO Ilco: Key Blanks, 1866-10 (ILCO-1866-10)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Regallo Marquina Noir SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0584-SAM)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- MSI Brighton Gold 12'' X 12'' Hexagon Matte Porcelain Mosaic Tile, 8PK (ZOR-MD-0603)
- MSI Whitehill Sandlewood 9''x48'' Matte Porcelain Wood Look Floor & Wall Tile, 4PK (ZOR-PT-0780)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0169-SAM)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- Msi Tile