Shop All Porcelain Tile
Msi
Quartz Beige SAMPLE Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0112-SAM
Zoro # G605838746
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0112-SAM
- Zoro # G605838746
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | QUARTZ BEIGE |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Quartz Beige Porcelain Paver sets your residential or light commercial project apart from the rest Featuring gorgeous gray hues. This large format, square Porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. Wood look Porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Creston 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253192195)
- GIBCLOSER Spring Door Closer Brn (KC17HD)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- MSI Terrazo Gris SAMPLE Porcelain Paver Tile (ZOR-LSC-0053-SAM)
- MSI Havenwood Beige Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0311)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- MSI Isabella Ivory SAMPLE Porcelain Paver Tile (ZOR-LSC-0055-SAM)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- Msi Tile