Shop All Porcelain Tile
Msi
Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK
Mfr # ZOR-LSC-0112
Zoro # G004947063
original price:
$65.49
29% off
new price: $45.89
/pk 2, $22.95/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.5
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0112
- Zoro # G004947063
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.5 |
Details
Thickness | 1.5 |
Material | Porcelain |
Color | QUARTZ BEIGE |
Finish | Matte |
Weight | 73.08 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Quartz Beige 24 in. x 24 in. x 0in. 78 in. Porcelain Paver sets your residential or light commercial project apart from the rest Featuring gorgeous gray hues. This large format, square Porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. Wood look Porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- ROCKWOOD Header Door Stop, Brass, 1"H x 3"W (489.15)
- PRIMELINE TOOLS Sliding Window Cam Latch, Right Hand, Zinc (2 Pack) (MP2511)
- MSI Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0357-SAM)
- MSI Henley Pebble Sample Tumbled Marble Mesh Mounted Mosaic Tile (ZOR-MD-0593-SAM)
- MSI Dimensions Gris 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0208)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Full Range Bluestone 24 in. x 48 in. Matte Porcelain Paver Floor Tile (ZOR-LSC-0176)
- Msi Tile