Shop All Natural Stone Tile
Msi
Puebla Greige Pebble SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0277-SAM
Zoro # G805838805
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0277-SAM
- Zoro # G805838805
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Puebla Greige |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Puebla Greige Pebble . mesh-mounted mosaic is a natural stone marble. this tile has random pieces of flat polished rock mounted on a . mesh sheet for ease of installation. a blend of various shades of gray makes it an attractive option to complement any install in a wide variety of design schemes, including kitchens and bathrooms. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 1 3/4 Miniature Classic Corbel in Rubberwood (p (892021RW)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9400 613 LBM)
- BEST Key Blank, BEST Lock, Standard, WY Keyway (1AP1WY1KS567KS800)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Mix River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0443-SAM)
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- MSI Silver Pattern 16 Sq. Ft. Tumbled Travertine Paver Kit (ZOR-LSC-0127)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0008-SAM)
- ANDOVA TILES ANDOVA TILES Saga 1" x 4" Brick Joint Wall Tile (ANDSAG543)
- Msi Tile