Shop All Computer Monitors
Msi
Prestige PS341WU 34" 1,200:1 8ms DVI/HDMI/DisplayPort LED LCD Monitor
Mfr # PRESTIGEPS341WU
Zoro # G5653558
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # PRESTIGEPS341WU
- Zoro # G5653558
- UPC # 824142188705
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 34" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
Prestige PS341WU 34 inch 1,200:1 8ms DVI/HDMI/DisplayPort LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 3.4, AGM Chemistry (EB1234)
- MONOPRICE Essential Usb Mouse (15907)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SCP3810)
- LILLIPUT 8 In. Miniusb Touch Screen Monitor Um-80-C-T (UM80T001)
- SHARP ELECTRONICS 75 in. Class Aquos 4K Ultra-HD Commercial TV (4P-B75EJ2U)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- NEXTGEN 27 in. 4K ColorPro Monitor with USB-C 90W & Integrated ColorPro Wheel (NE2933803)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- Msi Computer Monitors