Shop All Vinyl Flooring
Msi
Prescott Weathered Brina 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0173
Zoro # G404414493
product price: $64.19
/pk 8, $8.02/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.63
- Length 48.63
- Height 2.25
- Thickness 2.25
- Color WEATHERED BRINA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0173
- Zoro # G404414493
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.63 |
Length | 48.63 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | WEATHERED BRINA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Weathered Brina 7 in. x 48 in. luxury vinyl tile offers the look of a characterich wood aged by mother nature, complete with prominent knots and graining for an authentic appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make herritage hickory lake vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D)
- RAYMOND ISO-D Series Die Spring, PK3 (306608D)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, 3 Finger Med. Oak Parquet, 20 Pack (FTVWD22520)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Braly 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0063)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Black (03-165)
- Msi Flooring