Shop All Vinyl Flooring
Msi
Prescott Walnut Waves SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0172-SAM
Zoro # G305837803
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0172-SAM
- Zoro # G305837803
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | WALNUT WAVES |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 1 Sample |
Description
Step onto the rich, brown tones of the lovely Prescott Walnut Waves luxury vinyl planks from MSI’s everlife rigid core (rc) collection. enhance the look of the bedroom, kitchen, bathroom, living room, and hallway floors. this waterproof vinyl plank flooring features subtle knots and soft graining for an authentic wood look. walnut waves is available in . it is 100% waterproof and protected by MSI’sMSI’s crystalux technology for scratch, stain, and dent resistance, allowing floors to stay beautiful and low maintenance. walnut waves features a patented locking system for easy installation and can even be installed over existing flooring. a pre-attached backing system provides comfort and quiet underfoot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- MASTER LOCK Bluetooth Padlock, Shutter Shackle, Boron Alloy Shackle (6400SHENT)
- MSI Prescott Bracken Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0151-SAM)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0180P)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- AURA Aura 5011916 3 x 24 in. Prefinished Driftwood PVC Floor Transition - Pack of 4 (5011916)
- Msi Flooring