Shop All Vinyl Flooring
Msi
Prescott Stable 7.13 X 48.032 Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0171
Zoro # G204414273
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0171
- Zoro # G204414273
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | STABLE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Stable 7 in. x 48 in. luxury vinyl tile offers a palette of brown tones in light to dark bands, for an authentic antique hardwood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make stable vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass (0128AB)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7107-05D 32D)
- WARP BROTHERS Flex-O-Pane Wndw 36Inx50Yd4Mil (NFG-3650)
- STRYBUC 36in Mill Door Sweep (900-8179M)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Prescott Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0165)
- MSI Prescott Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0175)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Xl Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0107-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Truffle 5.1 in. x36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks 624 sq.ft/Pallet, 48PK (MO-211PLT)
- Msi Vinyl Flooring