Shop All Vinyl Flooring
Msi
Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0170
Zoro # G904414207
product price: $70.59
/pk 8, $8.82/ea
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0170
- Zoro # G904414207
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | SANDINO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Sandino 7 in. x 48 in. luxury vinyl tile offers elegant cashew brown tones with light knots and graining for an authentic wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make woodland urban oak vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 4 Inch Center to Center (PW355-22)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H9100)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6573.003.ENTR)
- SDC Exit Device, LH/RHR Fail Secure (PD2090ALCU)
- MSI Prescott Cranton 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0155)
- MSI Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-0168)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0108P)
- MSI Coastal Cottage 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0205)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- ROPPE Dryback Vinyl Wall Cove Base Roll (HC40C53P150)
- Msi Flooring