Shop All Vinyl Flooring
Msi
Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK
Mfr # ZOR-LVR-0168
Zoro # G904414252
product price: $63.49
/pk 8, $7.94/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0168
- Zoro # G904414252
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | RUNMILL ISLE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
Enhance your interior design with this 7 in. x 48 in. MSI Prescott Runmill Isle hound vinyl tile flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features handsome brown tones and realistic charcoal gray knots and graining. it measures 6.5 mm thick and is waterproof, scratchesistant, stainesistant and dentesistant. this flooring is easy to install with its angle-angle locking system, making it diy-friendly. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, H75-NP (LR) FORD 8 CUT (ILCO-H75-NP)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X12TRBR)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- STRYBUC Bifold Pin Assembly (1-174A)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Xl Cyrus Bembridge 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0107)
- MSI Cyrus Ryder SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0137-SAM)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow-Sample (SC-4112SMP)
- Msi Flooring