Shop All Hardwood Flooring
Msi
Prescott Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK
Mfr # ZOR-LVR-0245P
Zoro # G511470559
product price: $3,286.99
/pk 400, $8.22/ea
Free Shipping & Returns
Not eligible for select promotions
$3,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blonde
- Size 7.13 in. x 48.03 in.
- Material LVT
- Finish Low Gloss
- Length 48.03 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0245P
- Zoro # G511470559
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 7.13 in. x 48.03 in. |
Length | 48.03 in. |
Width | 7.13 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Thickness | 0.26 in. |
Description
Explore the array of styles and colors offered by Prescott Luxury Vinyl Planks, spanning from soft cream and dove gray to rich browns. Enhanced with a commercial-grade protection layer, it ensures durability and longevity, effectively combating daily wear. This waterproof and low-maintenance 7x48 luxury vinyl flooring is ideal for bustling residential and commercial spaces, accommodating all grade levels. Prescott's effortless locking system streamlines installation, saving both time and money. Benefit from its ''no acclimation'' technology, enabling same-day purchase and installation convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for 371 Black (SC14027X2-3)
- PRIME-LINE 1-1/8 in. Steel Ball Bearing Sliding Glass Door Roller Assembly Single Pack (D 1523)
- SDC Electromagnetic Door Holders (EH4024120A)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, 1-1/4" x 4-7/8" Radius FP, US10B (7160-310-313-00)
- MSI Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0115-SAM)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Mccarran Whitlock Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0117-SAM)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Ballast Hickory (SPC1307249)
- Msi Flooring