Shop All Vinyl Flooring
Msi
Prescott Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0165
Zoro # G504414393
product price: $65.25
/pk 8, $8.16/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0165
- Zoro # G504414393
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | KATELLA ASH |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
Achieve a seamless authentic wood look with the MSI’s Prescott Katella Ash 7 in. x 48 in. luxury vinyl plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. be sure to finish the look with trim pieces like end caps, stair noses, reducers, t-moldings and quarter round it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with a palette of subtle gray tones with realistic knots and graining slight saw marks for an authentic hand-hewn wood appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1in, Zamak, Chrome Finish, 1/2in Pintle, Bottom Hinge (656-8843-T)
- USA INDUSTRIALS PTFE O-Ring - Dash 031, PK 10 (ZUSATFE031)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Whitby White 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0241)
- Msi Vinyl Flooring