Shop All Vinyl Flooring
Msi
Prescott Exotika 7.13 X 48.032 Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0158
Zoro # G604415375
product price: $63.55
/pk 8, $7.94/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0158
- Zoro # G604415375
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | EXOTIKA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.02 Sq. ft |
Weight | 43.784 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 8 |
Description
MSI’s Prescott Exotika 7 in. x 48 in. luxury vinyl tile offers light-brown tones complemented by darker brown and gray-blue graining for an on-trend salvaged appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make herritage salvaged forest vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (66R)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- MSI Katavia Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0115P)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- MSI Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0079)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0204)
- MSI Woodhills Aura Gold Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0101-SAM)
- MSI Woodhills Dorn Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0106-SAM)
- MSI Trecento Quarzo Taj SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0183-SAM)
- Msi Vinyl Flooring