Shop All Vinyl Flooring
Msi
Prescott Draven 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring 400PK
Mfr # ZOR-LVR-0156P
Zoro # G004415456
product price: $2,833.99
/pk 400, $7.08/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0156P
- Zoro # G004415456
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | DRAVEN |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 950.8 Sq. ft |
Weight | 2189.2 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 400 |
Description
MSI’s Prescott Draven beautiful 7 in. x 48 in. beige and cool gray mix wood-look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- NATIONAL HARDWARE Privacy Hook Matte 4"L (N700-153)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- MSI Prescott Grayton 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0161P)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- MSI Katavia Reclaimed Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0119-SAM)
- MSI Xl Prescott Bracken Hill SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0141-SAM)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Noir-Sample (SC-4159SMP)
- Msi Vinyl Flooring