Shop All Vinyl Flooring
Msi
Prescott Brianka 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK
Mfr # ZOR-LVR-0153P
Zoro # G304415224
product price: $2,783.99
/pk 400, $6.96/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
$2,783.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0153P
- Zoro # G304415224
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BRIANKA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 950.8 Sq. ft |
Weight | 2189.2 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 400 |
Description
Enhance your interior design with this 7 in. x 48 in. MSI Prescott Brianka vinyl tile flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features handsome brown tones and realistic charcoal gray knots and graining. it measures 6.5 mm thick and is waterproof, scratchesistant, stainesistant and dentesistant. this flooring is easy to install with its angle-angle locking system, making it diy-friendly. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- KEYLESS FACTORY 2016-2018 Chevy Cruze XL7 Sonic / 4-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4 (RSK-GM-4AA-4TR)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Prescott Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0165P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Alloy Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-910)
- Msi Vinyl Flooring