Shop All Vinyl Flooring
Msi
Prescott Braly SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0152-SAM
Zoro # G605837589
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0152-SAM
- Zoro # G605837589
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BRALY |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 1 Sample |
Description
Achieve a seamless authentic wood look with the MSI’s Prescott Braly Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. be sure to finish the look with trim pieces like end caps, stair noses, reducers, t-moldings and quarter round. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistan. it retains elegance with the brown tones with darker knots and characterich hardwood appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-614)
- FROST KING Downspout Screen Frost King (W103/12)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- MSI Xl Cyrus Walnut Waves 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank 312PK (ZOR-LVR-XL-0131P)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0121-SAM)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Fadewood 7 5/16 in. x48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks , 16PK (GC-320)
- Msi Vinyl Flooring