Shop All Vinyl Flooring
Msi
Prescott Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK
Mfr # ZOR-LVR-0149P
Zoro # G304414685
product price: $2,783.99
/pk 400, $6.96/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
$2,783.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0149P
- Zoro # G304414685
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BILLINGHAM |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 950.8 Sq. ft |
Weight | 2189.2 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 400 |
Description
MSI’s Prescott Billingham gorgeous 7 in. x 48 in. contemporary dark brown wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- DELTANA Back To Back Contemporary Pull Satin Stainless Steel 24" (SSPBB2410U32D)
- HEIL QUAKER /ICP 607014 Gasket, Blower Sa (607014)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Prescott Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0151P)
- MSI Flaxen 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0221)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0114P)
- ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
- Msi Vinyl Flooring