Shop All Vinyl Flooring
Msi
Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK
Mfr # ZOR-LVR-0148P
Zoro # G304414944
product price: $2,833.99
/pk 400, $7.08/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0148P
- Zoro # G304414944
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BEMBRIDGE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 950.8 Sq. ft |
Weight | 2189.2 |
Application | On Grade (Ground Level) |
Collection | Prescott |
Package qty | 400 |
Description
MSI’s Prescott Bembridge 7 in. x 48 in. luxury vinyl tile offers warm beige and brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make herritage driftwood vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1011P-RU16 RUSSWIN (A11P 57PA (ILCO-A1011P-RU16)
- ZORO SELECT Hanger Bracket, Steel Plated, 2-1/2"L x 2"W (3-164)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- MSI Prescott Brianka 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0153P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Prescott Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0151P)
- MSI Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0143)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Xl Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0112-SAM)
- Msi Flooring