Shop All Hardwood Flooring
Msi
Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK
Mfr # ZOR-LVR-0236P
Zoro # G211470576
Free Shipping & Returns
$3,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Austell Grove
- Size 7.13 in. x 48.03 in.
- Collection Prescott
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0236P
- Zoro # G211470576
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 7.13 in. x 48.03 in. |
Length | 48.03 in. |
Width | 7.13 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Austell Grove |
Collection | Prescott |
Finish | Low Gloss |
Material | LVT |
Thickness | 0.26 in. |
Description
Explore the array of styles and colors offered by Prescott Luxury Vinyl Planks, spanning from soft cream and dove gray to rich browns. Enhanced with a commercial-grade protection layer, it ensures durability and longevity, effectively combating daily wear. This waterproof and low-maintenance 7x48 luxury vinyl flooring is ideal for bustling residential and commercial spaces, accommodating all grade levels. Prescott's effortless locking system streamlines installation, saving both time and money. Benefit from its ''no acclimation'' technology, enabling same-day purchase and installation convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- NATIONAL HARDWARE Heavy Strap Hng Zinc 6In (N128-074)
- IVES COMMERCIAL Solid Brass Window Lock Satin Nickel Finish (07B15)
- MSI Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0117)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- Msi Flooring