Shop All Natural Stone Tile
Msi
Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK
Mfr # ZOR-PNL-0135
Zoro # G604947166
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10
- Width 5
- Thickness 6.25
- Size 5x10
- Material Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0135
- Zoro # G604947166
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 10 |
Width | 5 |
Size | 5x10 |
Height | 6.25 |
Details
Thickness | 6.25 |
Material | Slate |
Color | Premium Black |
Finish | Splitface |
Weight | 11.2 |
Application | Floor & Wall |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
MSI’s 4in. 5 in. x 9 in. Premium Black Corner Panel features a stunning blend of black hues for a look that runs traditional to versatility Smaller than traditional stacked stones, these slate mi corner panels are designed to work with MSI’s Premium Black Mi Ledger Panels, which are perfectly sized to fit a standard backsplash—no cutting required They’re also an elegant choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn’t necessary. doors or out, give your space a fresh new look and a touch of natural beauty with this premium corner panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian/Camelot (F40 GEO 609 CAM)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-75)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Ceiling Hook (N220-491)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- MSI Premium Black 18"x18" Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0079)
- MSI Chiaro Crown Molding 2 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0004)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- INTREND TILE Quartzite Alternate Pattern Mosaic Green (LS016G)
- Msi Natural Stone Tile