Shop All Porcelain Tile
Msi
Praia Grey SAMPLE Matte Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0111-SAM
Zoro # G505838808
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0111-SAM
- Zoro # G505838808
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | PRAIA GREY |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Praia Grey Porcelain Paver sets your residential or light commercial project apart from the rest Featuring gorgeous gray hues, its realistic gras and knots are remiscent of natural hardwood. This large format, square Porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. Wood look Porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- ABUS Combination Padlock, Side, Silver (12825)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- MSI Praia Crema SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0048-SAM)
- MSI Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile (ZOR-PT-TR-0236-SAM)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- MSI Cottage Brown SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0279-SAM)
- MSI Arabescato Venato White Sample Stack Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0587-SAM)
- MSI Nolitan Carbon 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0657)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- Msi Porcelain Tile