Shop All Porcelain Tile
Msi
Praia Crema Bullnose 3 In. X 24 In. Glazed Porcelain Wall Tile, 12PK
Mfr # ZOR-PT-TR-0215
Zoro # G704411901
product price: $93.89
/pk 12, $7.82/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Praia Crema
- Package qty 12
- Coverage Area 12 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0215
- Zoro # G704411901
- Country of Origin Turkey
- Category Porcelain Tile
Details
Color | Praia Crema |
Package qty | 12 |
Coverage Area | 12 Sq. ft |
Description
MSI’s Praia Crema 3 in. x 24 in. Matte Finish Bullnose Tile features a beautifully neutral background of soft creamy hues complemented by a delicate linear pattern. Part of the Praia Collection, this bullnose tile pairs perfectly with coordinating Praia Crema floor and wall tiles for a designer look and maximum impact. Use it to put the finish touch on a variety of design projects in both residential and commercial settings. In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696192990)
- CROWN 5" Cabinet Pull with 3" Center to Center Satin Nickel Finish (CHP904SN)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- MSI Miraggio Gray Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0545)
- MSI Legend Gray 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0441)
- MSI Vintage Lace 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0253)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- MSI Cabana Tawny 9''x47'' Matte Porcelain Floor & Wall Tile, 5PK (ZOR-PT-0779)
- MSI Oxide Blanc 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0533)
- Msi Tile