Shop All Porcelain Tile
Msi
Praia Carrara 3 X 24 Polished Porcelain Bullnose Wall Tile
Mfr # ZOR-PT-TR-0225
Zoro # G804947102
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 3.5
- Thickness 4
- Size 3.5x24.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0225
- Zoro # G804947102
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 24.5 |
Width | 3.5 |
Size | 3.5x24.5 |
Height | 4 |
Details
Thickness | 4 |
Material | Porcelain |
Color | Praia Carrara |
Finish | Polished |
Weight | 1.4 |
Application | Floor & Wall |
Package qty | 1 |
Description
Praia Carrara is an exquisite Porcelain tile which echoes the look of fe white marble, complete with soft gray veins various sizes, from petite 2x2 tiles, to 12x24 tiles and large format 24x48, this matte finishing collection is the essence of versatile Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed Complete your project with coordinating 3x24 bullnose tile for a professional finishing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- STRYBUC Recessed Sweep Lock (50-2028DBZ)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- MSI Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0131)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- MSI True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0643-SAM)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0454)
- Msi Tile