Shop All Glass Tile
Msi
Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0310
Zoro # G904414245
product price: $130.99
/pk 15, $8.73/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 13
- Thickness 5.25
- Size 13x14
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0310
- Zoro # G904414245
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14 |
Width | 13 |
Size | 13x14 |
Details
Thickness | 5.25 |
Color | Positano Interlocking |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 45 |
Package qty | 15 |
Coverage Area | 15 Sq. ft |
Description
Brighten your decor with the MSI Positano Interlocking 12 in. x 12 in. multi mesh-mounted mosaic tile. designed for wall use, this tile is made of a mixture of glass and stone and features an unglazed textured finish. this impervious tile has water absorption of less than 0.5% and is frost resistant to suit your needs. this beautiful tile has a p.e.i. rating of 0 and a multicolored mosaic design with a slight variation in tone to help add style to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4 Concealed Electric (BB1279-4.5X4-10B-1104)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- NATIONAL HARDWARE LIGHT T-HINGE ZINC PLT3"" (N128-512)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 - Blue Steel (03-100-WEB)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Pixie Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0375-SAM)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0112)
- ANDOVA TILES ANDOVA TILES Kweit 3" x 14" Glass Metal Look Subway Tile, (ANDKWI441)
- Msi Tile