Shop All Ceramic Tile
Msi
Portico Pearl Herringbone 11.3 In. X 12.56 In. X 8 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0242
Zoro # G004414329
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Width 15.25
- Thickness 4.375
- Color Portico Pearl
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0242
- Zoro # G004414329
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 15.5 |
Width | 15.25 |
Size | 15.25x15.5 |
Height | 4.375 |
Details
Thickness | 4.375 |
Color | Portico Pearl |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 31.2 |
Package qty | 10 |
Coverage Area | 9.9 Sq. ft |
Description
With the MSI Portico Pearl Herringbone ceramic mosaic wall tile, it's easy to add a sophisticated and on-trend, our glossy portico pearl arabesque tiles provide a timeless backdrop to any design installation. this attractive tile features arched strips of tile arranged in a herringbone pattern on 11.3 in. x 12.56 in. mesh sheet that makes installation a much easier process. use them as backsplash tile, accent wall tile, shower tile, and for countertops, wherever a subtle, yet elegant feature is desired. durable, easy to clean, and requiring no ongoing maintenance, these tiles are the perfect complement to a wide range of other tiles, mosaics and natural stone slabs in our inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Lime Pk (420)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Iron 96 sq ft per carton (EQ300-949)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX50PSAT626)
- MSI Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0507-SAM)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Renzo Sterling Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0198)
- MSI Penny Round Grigio Mix SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0196-SAM)
- MSI Napa Beige SAMPLE Bullnose Ceramic Wall Tile (ZOR-PT-TR-0136-SAM)
- MSI Dove Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0460-SAM)
- Msi Tile