Shop All Ceramic Tile
Msi
Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-MD-0237-SAM
Zoro # G405837444
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0237-SAM
- Zoro # G405837444
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Portico Pearl |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
With the Portico Pearl Handcrafted ceramic wall tile, it's easy to add a sophisticated, elegant, and a twist on a classic. this glossy portico pearl subway tiles are a perfect choice for creating stunning kitchen backsplashes, showers, fireplace walls and other features. the pearly beige tone complements a wide range of design styles from traditional to modern and our inventory features many other tiles and natural stone slabs that will bring out the beauty and grace of these ceramic subway tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- ILCO X254 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X254)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS4)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0116-SAM)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- MSI Charisma Silver 12 In. X 12 In. X 10Mm Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0177)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- ANDOVA TILES SAMPLE-Thames 3 in. x 12 in. Ceramic Subway Tile (SAM-ANDTHA938)
- Msi Ceramic Tile