Shop All Glass Tile
This Product is Discontinued
Msi
Pixie Grigia Hand Crafted SAMPLE Glass Mosaic Wall Tile (Discontinued)
Mfr # ZOR-MD-0365-SAM
Zoro # G705838622
This Product is Discontinued
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0365-SAM
- Zoro # G705838622
- Country of Origin United States
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Pixie Grigia |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
For your kitchen, bathroom, or accent wall, look to this Pixie Grigia mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with sleek gray undertones creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.