Shop All Porcelain Tile
Msi
Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0351
Zoro # G604415276
product price: $54.89
/pk 8, $6.86/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.25
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0351
- Zoro # G604415276
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | GRAY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 64.4 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Pietra Trevi Gray 12 in. x 24 in. polished porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous grays and whites for contemporary style. this large format porcelain tile has a polished finish for added elegance and it's impressively durable and low-maintenance. classic yet on-trend, pietra trevi gray is a top choice among homeowners and builders who appreciate it's design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-545)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Whitehill Sandlewood 9''x48'' Matte Porcelain Wood Look Floor & Wall Tile, 4PK (ZOR-PT-0780)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- MSI Livingstyle Pearl 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0222)
- Msi Porcelain Tile