Shop All Porcelain Tile
Msi
Pietra Pearl 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0156
Zoro # G204414327
product price: $50.55
/pk 4, $12.64/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.75
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0156
- Zoro # G204414327
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | GRIGIO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 72.6 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Fill your home with distinction when you install this MSI onyx grigio 24 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (320S-3)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- HES HES 7500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7501 630)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0454)
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- MSI Dimensions Glacier 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0108)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Kaya Calacatta Lucca 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0550)
- Msi Porcelain Tile