Shop All Natural Stone Tile
Msi
Pietra Carrara SAMPLE Polished Bull Nose
Mfr # ZOR-PT-TR-0222-SAM
Zoro # G905838224
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0222-SAM
- Zoro # G905838224
- Country of Origin United States
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CARRARA |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Carrara Porcelain tiles from the Pietra collection feature the same dramatic gray ves of natural marble, an easy care Porcelain tile that never need sealing Available as large format x tiles both polished and matte finishes these tiles are suitable for a variety of projects including countertops, floors, and accent walls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- MONROE PMP 4 in W x 72 in H Mill Steel Continuous Hinge (CC74140072)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- KABA ILCO Dummy Mortise Cylinder, Commercial (7180DC-26D)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- MSI Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0051)
- MSI Sparkling Autumn Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0070-SAM)
- MSI Calacatta Cressa Honed SAMPLE Marble Subway Tile In White (ZOR-NS-0055-SAM)
- MSI White Oak Split Face Ledger Panel 6 In. X 24 In. Multi-Finish Marble Wall Tile, 6PK (ZOR-PNL-0045)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- Msi Natural Stone Tile