Shop All Ceramic Tile
Msi
Penny Round Grigio Mix SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0196-SAM
Zoro # G205837989
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0196-SAM
- Zoro # G205837989
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Grigio Mix Glossy |
Material | Porcelain |
Finish | Glossy |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s grigio mix glossy Penny Round porcelain mosaic tile is a nod to retro with a contemporary twist. this charming tile with a glossy finish and blend of gray, white tones creates visual interest without overpowering its perfect for updating kitchens and baths. a welcomed addition to both homes and some commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile or on floors or countertops. when it comes to design versatility, this go-almost-anywhere mosaic is a top pick. mix and match grigio mix glossy penny round tile with other tiles from MSI’s collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM101 - 1/2"H x 1/2"D x 144"L Cove Flexible Moulding (MLDFWM101X144)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 890 (890/00.PR2)
- PRIMELINE TOOLS 3/8 in. Bi-Fold Door Top/Bottom Pivot and Guide Set (1 Set) (N 7269)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- MSI White Bullnose SAMPLE Polished Ceramic Wall Tile (ZOR-PT-TR-0167-SAM)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- MSI Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile (ZOR-PT-0522-SAM)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- MSI Belmond Obsidian 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0134)
- Msi Ceramic Tile