Shop All Natural Stone Tile
Msi
Peninsula Cream Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile
Mfr # ZOR-PNL-0006-SAM
Zoro # G705837205
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Concrete
- Color Peninsula Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0006-SAM
- Zoro # G705837205
- Country of Origin Malaysia
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Concrete |
Color | Peninsula Cream |
Finish | Natural |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Peninsula Cream manufactured stacked stone offers a refined traditional look featuring creamy white tones in naturally varied shapes. With exquisitely engineered artistry that minimizes color variations, this stacked stone is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. Peninsula Cream casts the authentic look and feel of natural stone in every box of carefully chosen pieces. Matching corners are available to give your project that finished touch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- FROST KING Weatherstrip Epdm Adh 17Ft Wht (V25W)
- AEROLOCK IGNITION BOAT Sea Ray , Mastercraft and Sierra 18 keys (AER-TO121)
- GKL Commercial Butt Hinges 4.5" x 4.5" (GKL-HA1D)
- MSI Marquina Nero Spltface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0039)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- MSI Tuscany Walnut 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0094)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0453-SAM)
- MSI BrickStaks Noble Red Clay Brick 10.5 in. W x 28 in. L Mosaic Sheet Wall Tile, 5PK (ZOR-MD-0506)
- MSI Emperador Split Face SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0114-SAM)
- Msi Natural Stone Tile