Shop All Glass Tile
Msi
Pearla Arabesque SAMPLE Glass Mosaic Wall Tile
Mfr # ZOR-MD-0393-SAM
Zoro # G505837801
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
Limit 3 per order
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0393-SAM
- Zoro # G505837801
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Pearla |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Pearla Arabesque tile features a swirling, creamy background with a lustrous sheen for a one-of-a-kind aesthetic. the striking geometric pattern of this glass tile adds an exotic element to the overall aesthetic. durable, easy to install and clean. create gorgeous and unforgettable kitchen backsplashes, accent walls, bathrooms, entryways, and countertops with pearla arabesque tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- IVES Zinc Plated Bolt SB453TB2C8 (SB.10245)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Blue Shimmer Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0350)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- Msi Tile