Shop All Natural Stone Tile
Msi
Paver Caldera Grigia SAMPLE Rectified Paver Tile
Mfr # ZOR-LSC-0028-SAM
Zoro # G105838024
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0028-SAM
- Zoro # G105838024
- Country of Origin Italy
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CALDERAGRIGIA |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Caldera Grigia Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring gorgeous gray hues, its realistic grains and knots are reminiscent of fine natural hardwood. This large format, square porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. Wood look porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P2998-BI)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- MSI Carrara White Sample Honed Marble Floor And Wall Tile, 1 sq ft (ZOR-MD-0560-SAM)
- MSI Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile (ZOR-PNL-0040-SAM)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- MSI Greecian White Herringbone Pattern SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0453-SAM)
- MSI Glacial Black Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0034)
- MSI Royal Link SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0267-SAM)
- Msi Natural Stone Tile