Shop All Natural Stone Tile
Msi
Paver Caldera Coala SAMPLE Rectified Paver Tile
Mfr # ZOR-LSC-0027-SAM
Zoro # G705838073
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0027-SAM
- Zoro # G705838073
- Country of Origin Italy
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CALDERA COALA |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Caldera Coala Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring gorgeous gray hues, its realistic grains and knots are reminiscent of fine natural hardwood. This large format, square porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. Wood look porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Compression Springs 6PK (18534)
- DON JO DON-JO FILLER PLATE KIT, MORTISE LOCKS (FPK-86)
- MSI Silver Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0095-SAM)
- MSI Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile (ZOR-MD-0386-SAM)
- MSI Arabescato Venato White 11.73 In X 13.47 In. Cube Honed Marble Mosaic Tile, 10PK (ZOR-MD-0383)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- Msi Tile