Shop All Porcelain Tile
Msi
Palmetto Walnut 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK
Mfr # ZOR-PT-0335
Zoro # G804415052
product price: $40.55
/pk 10, $4.06/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 6.25
- Thickness 3.75
- Size 6.25x36
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0335
- Zoro # G804415052
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 36 |
Width | 6.25 |
Size | 6.25x36 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | WALNUT |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 56.2 |
Package qty | 10 |
Coverage Area | 15 Sq. ft |
Description
Enjoy the look of wood flooring without the upkeep with this Palmetto Walnut matte porcelain floor and wall tile from MSI. the dark brown, low-sheen finish matches most any color scheme. this tile is abrasionesistant and perfect for hotels, entrances and other heavy-duty residential or commercial floor projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO ASST O-RINGS PK/200 (34443)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 - Blue Steel (03-100-WEB)
- ELEMENTS BY HARDWARE RESOURCES 96 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-96SBZ)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- MSI Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0329)
- MSI Durban White 12 In. X 24 In.Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0293)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MSI Miraggio Gray Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0545)
- MSI White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0581)
- Msi Porcelain Tile