Shop All Natural Stone Tile
Msi
Palisandro Chevron SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0135-SAM
Zoro # G405838113
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Palisandro Chevron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0135-SAM
- Zoro # G405838113
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Palisandro Chevron |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Refresh the look of your home and add classic style with this MSI Palisandro Chevron marble mosaic wall tile. it features white tones on the natural marble with chevron patterned pieces that is perfect for kitchens and bathrooms. these tiles on mesh-backed sheets give you a professional-looking, simple installation. note: natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, For Material Thickness 7/8 in (C8053-MKKD-14A)
- EMTEK Oil Rubbed Bronze Bolt 8502US10B (8502US10B)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle (83WP/53 KD)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- MSI Peninsula Cream Corner Stacked Stone 9" X 19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0005)
- MSI California Gold 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0003)
- MSI Carrara Georama Nero 13 In. X 11 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0233)
- MSI Paver Caldera Coala SAMPLE Rectified Paver Tile (ZOR-LSC-0027-SAM)
- MSI Silver Pattern SAMPLE Tumbled Travertine Paver Kit (ZOR-LSC-0127-SAM)
- MSI Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK (ZOR-NS-0032)
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- Msi Tile