Shop All Porcelain Tile
Msi
Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK
Mfr # ZOR-PT-0326
Zoro # G104414502
original price:
$41.15
29% off
new price: $28.95
/pk 7, $4.14/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.75
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0326
- Zoro # G104414502
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.75 |
Details
Thickness | 2.75 |
Material | Porcelain |
Color | IRON |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51.32 |
Package qty | 7 |
Coverage Area | 14 Sq. ft |
Description
Bring a bold new look to your home or business with MSI’s metallic ferro 12 in. x 24 in. matte finish porcelain floor and wall tile. the oxidized, matte metallic look and warm colors infuse any area with a distinctive style. durable and frostesistant, this large-format porcelain tile is suitable for residential or medium-duty commercial projects. use it for flooring, backsplashes, countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE V156 Suspended Ceiling Hook White Finish (N249664)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style Offset Pivot Non-Handed in Aluminum (TH1109-AL)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI Eden Dolomite 24 In. X 48 In.Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0168)
- ANDOVA TILES ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, (ANDSER552)
- Msi Porcelain Tile