Shop All Porcelain Tile
Msi
Oxide Blanc 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0533
Zoro # G204414600
product price: $45.05
/pk 2, $22.53/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 0.82
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0533
- Zoro # G204414600
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 0.82 |
Details
Thickness | 0.82 |
Material | Porcelain |
Color | BLANC |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 69.83 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the glazed, sleek porcelain with an oxidized finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38875.006.0100)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll (3036766)
- STRYBUC Lever Operator RH F White (36-162-3)
- MSI Oxide Magnetite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0532)
- MSI Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0149)
- MSI Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0208-SAM)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Cabana Tawny 9''x47'' Matte Porcelain Floor & Wall Tile, 5PK (ZOR-PT-0779)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- Msi Porcelain Tile