Shop All Porcelain Tile
Msi
Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK
Mfr # ZOR-PT-0325
Zoro # G004414503
original price:
$42.35
38% off
new price: $26.09
/pk 7, $3.73/ea
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.63
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0325
- Zoro # G004414503
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.63 |
Details
Thickness | 2.63 |
Material | Porcelain |
Color | BLANC |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 52.71 |
Package qty | 7 |
Coverage Area | 14 Sq. ft |
Description
Bring a bold new look to your home or business with MSI’s metallic blanche 12 in. x 24 in. matte finish porcelain floor and wall tile. the oxidized, matte metallic look and warm colors infuse any area with a distinctive style. durable and frostesistant, this large-format porcelain tile is suitable for residential or medium-duty commercial projects. use it for flooring, backsplashes, countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-9/16 in. W X 1-1/2 in. L Laminated Steel Double Locking Padlock Ke (3KA#3381)
- BLUM 110 Degree Self-closing Doweled Overlay Hinge (71T3580)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Palmetto Walnut 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0335)
- MSI Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0190)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- Msi Tile