Shop All Computer Monitors
Msi
OPTIX MAG321CQR 31.5" 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor
Mfr # OPTIXMAG321CQR
Zoro # G5652824
Free Shipping & Returns
Not eligible for select promotions
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 31.5"
- Height 22"
- Width 24.1"
- Depth 10.5"
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # OPTIXMAG321CQR
- Zoro # G5652824
- UPC # 824142171110
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 31.5" |
Height | 22" |
Width | 24.1" |
Depth | 10.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Aspect Ratio | 1899-12-30 |
Product Type | Gaming LCD Monitor |
Brightness | 300 Nit |
Description
OPTIX MAG321CQR 31.5 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- DURACELL Specialty Home Medical Battery (DL2430BPK)
- VIEWSONIC LED Monitor, 24", 1920x1200 Res., 21.28"x15.35"x7.9", Black (VEWVA2459SMH)
- ELO-TOUCHSCREENS 2 1515L 15 in. Touchscreen Monitor, Gray (E210772)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- SHOCKWAVE 43 in. 4K UHD Interactive Touch Display (SH3291900)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ELO-TOUCHSCREENS 5 1915L 19 in. Touchscreen Monitor, Gray (E266835)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- Msi Computer Monitors