Shop All Computer Monitors
Msi
OPTIX MAG24C 24" 3,000:1 1ms/4ms DVI/HDMI/DP LED LCD Monitor Dark
Mfr # OPTIXMAG24C
Zoro # G7146204
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # OPTIXMAG24C
- Zoro # G7146204
- UPC # 824142152560
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
OPTIX MAG24C 24 inch 3,000:1 1ms/4ms DVI/HDMI/DisplayPort LED LCD Monitor (Dark Grag-red)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- BLACK BOX Blank Adapter Panel (JPM480A)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- Msi Computer Monitors