Shop All Computer Monitors
Msi
Optix MAG241C 23.6in. 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor
Mfr # OPTIXMAG241C
Zoro # G5652404
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 23.6"
- Brightness 300 Nit
- Aspect Ratio 1899-12-30
- Product Type Gaming LCD Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # OPTIXMAG241C
- Zoro # G5652404
- UPC # 824142164075
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 23.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Brightness | 300 Nit |
Aspect Ratio | 1899-12-30 |
Product Type | Gaming LCD Monitor |
Description
Optix MAG241C 23.6 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- QVS QVS XHDV-10 10 ft. HDMI to VGA Video Converter Cable (XHDV-10)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- ASUS 24.5"Tuf Gaming 1080P Fhd Mntr (90LM0530-B023B0)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- SOUNDWAVE 12.1 in. IP65 Rugged All-Weather Sunlight Readable Panel PC (SO3286234)
- Msi Computer Monitors