Shop All Computer Monitors
Msi
OPTIX MAG161V 15.6 inch 800:1 25ms HDMI LED LCD
Mfr # OPTIXMAG161V
Zoro # G7335064
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # OPTIXMAG161V
- Zoro # G7335064
- UPC # 824142193839
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- AVERY Holder, Badge, Clip, 3""X4"", 100PK (AVE74541)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- ELO TOUCHSYSTEMS Elo IntelliTouch 15 inch 500:1 Touch Screen LCD Monitor -Dark Gray (E700813)
- DELL COMMERCIAL 24'' USB C Hub Monitor (P2422HE)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- NEC DISPLAY SOLUTIONS Monitor 55In Led Lcd S-Ips 28 Haze Ultra (UN552V)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- Msi Computer Monitors