Shop All Computer Monitors
Msi
Optix G271CQP E2 27 in. WQHD Curved Screen Gaming LCD Monitor
Mfr # OPTIXG271CQPE2
Zoro # G010030452
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # OPTIXG271CQPE2
- Zoro # G010030452
- UPC # 824142291405
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
000R Perfect Curved Screen - Perfectly fits the curvature of the human eye so that you can see the entire screen without any fatigue.WQHD High Resolution - Game titles will even look better, displaying more details due to the WQHD resolution.Rapid Boost 170 + 1ms - Experience smooth gaming with a blazing fast refresh rate and response time.Night Vision - See every detail clearly in the dark, helping you find and attack enemies before they notice.Freesync premium Technology - Tear free, stutter free, fluid gaming.Adjustable Stand - Maximize your productivity and comfort with the adjustable stand.Less Blue Light Pro - Use a hardware solution to reduce the light emission in the blue-violet region of the blue light spectrum wavelength 415 to 455 nm.HDMI CEC Profile Sync - Set up profiles for multiple sets of devices and can automatically detect your settings.Console Mode - Best solution for console users: FHD@120Hz, 2k Resolution PS5TM Optimization.Frameless design - Ultimate gameplay experience.HDR Ready-Provide eye-catching detail through contrast and shadows adjustment.Visualize your victory with MSI G271CQP E2 Curved Gaming monitor. Equipped with a 2560 x1440, 170hz Refresh rate, 1ms response time panel, G271CQP E2 will give you the competitive edge you need to take down your opponents. Built with AMD FreeSync Premium , G271CQP E2 can match the display's refresh rate with your GPU for ultra-smooth gameplay. Make sure you can hit your mark with all the latest technologies built-in the MSI Curved Gaming monitor for competitive play.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- CURRENTACTUAL 75 in. 3840 x 2160 TAA HDMI Speaker Land & Port Webos LCD Monitor (CU3536302)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- DELL 24 Inch Monitor (DELL-E2423H)
- Msi Computer Monitors