Shop All Computer Monitors
Msi
OPTIX G24C 24in. 3,000:1 1ms DVI/HDMI/DisplayPort LED LCD Monitor
Mfr # OPTIXG24C
Zoro # G5653603
product price: $189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # OPTIXG24C
- Zoro # G5653603
- UPC # 824142143148
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
OPTIX G24C 24 inch 3,000:1 1ms DVI/HDMI/DisplayPort LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Xcmrd (XCMRD DELL)
- TOUGHTESTED ROC16 16,000 mAh Solar Charger and Wireless Portable Power Bank with Flashlight (TT-PBW-SW16)
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- NITECORE NL1834 3400mAh Rechargeable 18650 Battery (NL1834)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- SHARP ELECTRONICS 75 in. Class Aquos 4K Ultra-HD Commercial TV (4P-B75EJ2U)
- DELL 27 in. Full HD Widescreen LCD Monitor (Dell-E2723H)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL 24 Inch Monitor (DELL-E2423HN)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- Msi Computer Monitors