Shop All Glass Tile
Msi
Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0349-SAM
Zoro # G005838759
original price:
$4.06
14% off
new price: $3.49
/ea
Sold in multiples of 3 for $10.47
Limit 3 per order
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0349-SAM
- Zoro # G005838759
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Opalina |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
A dazzling swirl of beige, cream, white and gray provide depth and personality to the Opalina Subway mosaic tile from MSI. these beautiful glass tiles reflect light throughout a space, creating movement and character. create a breathtaking kitchen backsplash, bathroom wall, accent wall, or fireplace background with these tiles. mesh mounted for ease of installation. the opalina subway tiles help create a show-stopping commercial or residential space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- PRIME-LINE Bracket Top Bifold 16916 (16916)
- EKENA MILLWORK Round Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 12"W x 12"H (GVWRO12X1202SDUPI)
- AMERICAN GARAGE DOOR SUPPLY Inside Lock Mechanism (LI3)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Nero Marquina Herringbone SAMPLE Glossy Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0320-SAM)
- Msi Tile