Shop All Porcelain Tile
Msi
Onyx Sand SAMPLE Porcelain Bullnose Tile Trim In Beige
Mfr # ZOR-PT-TR-0141-SAM
Zoro # G005838698
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0141-SAM
- Zoro # G005838698
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | SAND |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
These gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes, the creams, whites and grays are subtle and are a perfect accent for bathroom, kitchen and entryway projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, AG Keyway (1A1AG1KS208KS800)
- PRIME-LINE Spline Socket Crank Handle, Stone, Smooth 360-Degree Operation 2160 Pack (H 3966)
- PRIME-LINE Guide Door Floor 161084 (161084)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI White 12 In. X 12 In. X 10 Mm Polished Porcelain Mosaic Floor & Wall Tile, 8PK (ZOR-PT-0497)
- MSI Eden Statuary 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0302)
- MSI Pietra Pearl SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0156-SAM)
- Msi Tile