Shop All Porcelain Tile
Msi
Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0600-SAM
Zoro # G205838696
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0600-SAM
- Zoro # G205838696
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | SAND |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Onyx Sand Porcelain Tile is a low variation tile, The creams, whites and grays are subtle and are a perfect accent for bathroom, kitchen and entryway projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- MSI Onyx Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0576-SAM)
- MSI Loft Gris SAMPLE Porcelain Bullnose Tile Trim In Gray (ZOR-PT-TR-0133-SAM)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- Msi Tile