Shop All Porcelain Tile
Msi
Onyx Sand 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0600
Zoro # G404947175
original price:
$59.65
38% off
new price: $36.65
/pk 4, $9.16/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.63
- Width 23.63
- Thickness 2.63
- Size 23.63x23.63
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0600
- Zoro # G404947175
- Country of Origin Viet Nam
- Category Porcelain Tile
Dimensions
Length | 23.63 |
Width | 23.63 |
Size | 23.63x23.63 |
Height | 2.63 |
Details
Thickness | 2.63 |
Material | Porcelain |
Color | SAND |
Finish | Matte |
Weight | 65.44 |
Application | Floor & Wall |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Onyx Sand Porcelain Tile is a low variation tile, The creams, whites and grays are subtle and are a perfect accent for bathroom, kitchen and entryway projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- BEST Interchangeable Core, Keyway Type WB, 7 Pins (1CP7WB1626)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- CUSTOM ACCENTS Cable Grommet 2 3/8 in. Beige (PF2606)
- MSI Eden Bardiglio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0179)
- MSI Myra Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0136-SAM)
- MSI Soreno Ivory SAMPLE Porcelain Pavers (ZOR-LSC-0137-SAM)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Fossil Snow Glazed Porcelain Pattern Paver Tile (ZOR-LSC-0032)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- Msi Tile